Zoro Homepage

Neoprene - Commercial Grade - 60A - Rubber Sheet - 1" Thick x 4" Width x 4" Length, PK3

  • Mfr # 20-101

  • Zoro # G4215855


product price: $72.69
/pk 3, $24.23/ea

Key Features

Rubber Thickness
1 in
Rubber Width
4in
Rubber Length
4in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-101
Zoro #
G4215855
UPC #
845605044321
Country of Origin
China

Dimensions

Rubber Thickness
1 in
Rubber Width
4in
Rubber Length
4in

Details

Item
Rubber Sheet & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential

Description

Neoprene,Commercial Grade,60A,Ru,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.