Zoro Homepage

Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/4" Thick x 24" Width x 12" Length

  • Mfr # 20-101

  • Zoro # G4213116


product price: $82.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-101
Zoro #
G4213116
UPC #
845605044178
Country of Origin
China

Details

Item
Neoprene,Commercial Grade,60A,Rubber

Description

Industrial Neoprene is a blend of SBR (Styrene Butadiene Rubber), CR (Neoprene) and NBR (Nitrile) rubbers. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. Neoprene sheets are the most popular and used industrial rubber sheet due to its all-around excellent qualities. Neoprene could be used in almost any application that a rubber part maybe needed. Neoprene is also available in a denser and stiffer version. This black neoprene rubber sheet is water resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.