Zoro Homepage

Neoprene Sheet - 40A- Smooth Finish - No Backing - 0.062" Thick x 2" Width x 36" Length - Black

  • Mfr # 30-004-062

  • Zoro # G3210287


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-004-062
Zoro #
G3210287
UPC #
840032715615
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene material is a durable synthetic rubber sheeting that is designed for industrial applications. Neoprene rubber was developed by DuPont in the 1930s to meet the demand for an elastomer sheet with chemical resistance and outdoor capabilities. While other rubber materials degrade quickly under intense physical conditions, neoprene sheets are designed to endure. Our sheets of neoprene are actually a synthetic rubber compound, made with a blend of styrene butadiene rubber and chloroprene (neoprene) to give it the strength of both synthetic elastomers. This mix of synthetic rubber materials gives the rubber neoprene moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth and solid black rubber sheeting that is highly desired for intense applications.
A key strength of rubber neoprene is its intense temperature range and resistance. The neoprene sheets perform well in temperatures from -20° to 212° F, making then the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the industrial sheet rubber; this 1/16" neoprene is one of the thinner gauges available and works best in highly detailed applications. Our neoprene sheets come in a selection of gauges, lengths, and widths to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This rubber neoprene has a durometer of 40A, giving it a somewhat soft surface with an excellent range of flexibility. The 40A durometer neoprene is extremely pliable, making it a good choice for sealing applications like insulation or industrial gasketing. This thick neoprene is the ideal industrial rubber sheeting.
Rubber neoprene performs well in high-stress applications—particularly in outdoor and industrial conditions—that could damage other synthetic rubber types. Neoprene sheet rubber is highly valued in outdoor applications because it can withstand UV rays, ozone, and weathering. The unique neoprene blend that makes up Rubber-Cal’s Neoprene sheeting gives it great resistance to many substances that can easily degrade other types of sheet rubber material. The rubber neoprene stands up to acetic acids, petroleum-based solvents, and certain oils and chemicals without wearing down for a long time. Though other types of synthetic rubber may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that rubber neoprene does. Our Neoprene sheets offer excellent all-around resistance, making them versatile enough for indoor and outdoor applications alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.