Zoro Homepage

Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.032" Thick x 36" Width x 120" Length - Black

  • Mfr # 30-005-032

  • Zoro # G3208397


product price: $20.69
/ea

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
50A
Finish
Smooth
Temperature Range - Adhesives
-20 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-005-032
Zoro #
G3208397
UPC #
840032703353
Country of Origin
China

Dimensions

Rubber Thickness
0.032 in
Rubber Width
36 in
Rubber Length
120 in

Details

Item
Neoprene Sheet,Smooth Finish,No Backin
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50A
Finish
Smooth
Temperature Range - Adhesives
-20 to 212°F

Description

Rubber-Cal’s Neoprene sheets are a tough synthetic rubber that is ideal for industrial applications. Rubber neoprene, also called by its chemical name chloroprene rubber (CR), was developed by DuPont in the 1930s to meet the demand for a rubber material with chemical resistance. While other synthetic elastomers may degrade quickly under intense physical conditions, this rubber neoprene is designed to endure. Our sleek, black neoprene is actually an artificial rubber compound, made with a 10% neoprene elastomer base and a blend of styrene butadiene rubber and chloroprene rubber to give it the strength of both synthetic rubber materials. This mix of sheet rubber materials gives the neoprene rubber moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth and solid elastomer that is highly desired for commercial and industrial applications.
The unique neoprene blend that makes up Rubber-Cal’s Neoprene sheet rubber gives it great resistance to many substances that can easily degrade other kinds of rubber material. The sheet neoprene holds up against acetic acids, petroleum-based solvents, and certain oils and chemicals without showing wear for a long time. This neoprene rubber is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other types of synthetic rubber may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that neoprene sheet rubber does. Our flexible neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this thin neoprene is its intense temperature range and resistance. The neoprene rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or industrial machinery damaging the neoprene material; this 1/32" sheet rubber is the thinnest option available and works best for delicate or detailed applications. These thin rubber sheets come in 10 different gauges to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene rubber hardness. This soft neoprene has a durometer of 50A, giving it a firm surface while allowing a reasonable amount of flexibility. The 50-durometer neoprene is strong yet pliable, making it versatile enough for any application from insulation to industrial gasketing. This sheet neoprene is the ideal industrial rubber material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.