Zoro Homepage

Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 12" Width x 12" Length - Black

  • Mfr # 30-005-062

  • Zoro # G3208126


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-005-062
Zoro #
G3208126
UPC #
840032703308
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene sheets are a tough synthetic rubber material that is ideal for industrial applications. Neoprene rubber, also called by its chemical name chloroprene, was developed by DuPont in the 1930s to meet the demand for a rubber sheeting with chemical resistance. While other synthetic rubbers may degrade quickly under intense physical conditions, this rubber neoprene is designed to endure. Our sleek, black neoprene is actually an artificial rubber compound, made with a 10% elastomer neoprene base and a blend of styrene butadiene rubber and chloroprene rubber to give it the strength of both rubber materials. This mix of synthetic elastomers gives the neoprene sheets moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth and solid neoprene that is highly desired for commercial and industrial applications.
The unique blend of styrene rubber and neoprene material that makes up Rubber-Cal’s Neoprene rubber sheet gives it great resistance to many substances that can easily degrade other types of synthetic rubber. The rubber neoprene holds up against acetic acids, petroleum-based solvents, and certain oils and chemicals without showing wear for a long time. Our neoprene blend is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other rubber materials may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that neoprene rubber does. Our neoprene product offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this flexible neoprene is its intense temperature range and resistance. The sheet neoprene performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or industrial machinery damaging the neoprene sheets; this 1/16" neoprene is one of the thinner options available and works best for delicate or detailed applications. This soft neoprene comes in 10 different gauges to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This sheet rubber material has a durometer of 50A, giving it a firm surface while allowing a reasonable amount of flexibility. The 50-durometer neoprene is strong yet pliable, making it versatile enough for any application from insulation to industrial gasketing. This thin sheet rubber is the ideal industrial neoprene sheeting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.