Zoro Homepage

Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.375" Thick x 2" Width x 36" Length - Black

  • Mfr # 30-005-375

  • Zoro # G3210095


product price: $8.15
/ea

Key Features

Rubber Thickness
0.375 in
Rubber Width
2 in
Rubber Length
36 in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-005-375
Zoro #
G3210095
UPC #
840032702684
Country of Origin
China

Dimensions

Rubber Thickness
0.375 in
Rubber Width
2 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth

Description

Rubber-Cal’s Neoprene sheet is a tough synthetic rubber that is ideal for industrial applications. Neoprene rubber, also called by its chemical name chloroprene, was developed by DuPont in the 1930s to meet the demand for a rubber material with chemical resistance. While other rubber sheets may degrade quickly under intense physical conditions, these neoprene sheets are designed to endure. Our solid neoprene is actually a synthetic rubber compound, made with a 10% neoprene material base and a blend of styrene butadiene rubber and chloroprene rubber to give it the strength of both synthetic elastomers. This mix of rubber materials gives the neoprene sheets moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth and solid black rubber sheeting that is highly desired for commercial and industrial applications.
The unique mix of SBR and rubber chloroprene that makes up Rubber-Cal’s Neoprene rubber gives it great resistance to many substances that can easily degrade other synthetic rubbers. The neoprene sheet holds up against acetic acids, petroleum-based solvents, and certain oils and chemicals without showing wear for a long time. Rubber neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other synthetic rubber materials may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that neoprene rubber does. Our sheet neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this heavy-duty neoprene is its intense temperature range and resistance. The sheet neoprene performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the elastomer sheeting; this 3/8" neoprene is one of the thicker options available and works best in high-stress physical applications. Our neoprene rubber comes in 10 different gauges to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This soft rubber has a durometer of 50A, giving it a firm surface while allowing a reasonable amount of flexibility. The 50-durometer neoprene is strong yet pliable, making it versatile enough for any application from insulation to industrial gasketing. This neoprene product is the ideal industrial rubber sheeting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.