Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.50" Thick x 12" Width x 12" Length - Black

  • Mfr # 30-005-500

  • Zoro # G3210104


product price: $15.39
/ea

Key Features

Rubber Thickness
0.50 in
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-005-500
Zoro #
G3210104
UPC #
840032702547
Country of Origin
China

Dimensions

Rubber Thickness
0.50 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth

Description

Rubber-Cal’s Neoprene rubber is a tough artificial rubber that is ideal for industrial applications. Rubber neoprene, also called by its chemical name chloroprene, was developed by DuPont in the 1930s to meet the demand for a sheet rubber product with chemical resistance. While other rubber materials degrade quickly under intense physical conditions, neoprene sheeting is designed to endure. Our neoprene rubber is actually a synthetic rubber compound, made with a 10% neoprene elastomer base and a blend of styrene butadiene rubber and chloroprene rubber to give it the strength of both synthetic rubbers. This mix of synthetic elastomers gives the neoprene sheets moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth, solid rubber that is highly desired for commercial and industrial applications.
The unique SBR and neoprene blend that makes up Rubber-Cal’s Neoprene rubber gives it great resistance to many substances that can easily degrade other synthetic rubber types. The neoprene material holds up against acetic acids, petroleum-based solvents, and certain oils and chemicals without showing wear for a long time. Neoprene rubber is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other kinds of synthetic rubber may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that rubber neoprene does. Our Neoprene sheeting offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this sleek, black neoprene rubber is its intense temperature range and resistance. The neoprene sheet rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the synthetic rubber material; this 1/2" neoprene is one of the thicker options available and works best in high-stress physical applications. Our neoprene sheets come in 10 different gauges to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene hardness. This thick neoprene has a durometer of 50A, giving it a firm surface while allowing a reasonable amount of flexibility. The 50A durometer neoprene is strong yet pliable, making it versatile enough for any application from insulation to industrial gasketing. This heavy-duty neoprene is the ideal industrial sheet rubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.