Zoro Homepage

Neoprene Sheet - 50A - Smooth Finish - No Backing - 1" Thick x 12" Width x 12" Length - Black

  • Mfr # 30-005-1000

  • Zoro # G3208424


product price: $41.99
/ea

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
50A
Finish
Smooth
Temperature Range - Adhesives
-20 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-005-1000
Zoro #
G3208424
UPC #
840032703063
Country of Origin
China

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
Neoprene Sheet,Smooth Finish,No Backin
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50A
Finish
Smooth
Temperature Range - Adhesives
-20 to 212°F

Description

Rubber-Cal’s Neoprene sheet rubber is a tough synthetic elastomer that is ideal for industrial applications. Rubber neoprene, also called by its chemical name chloroprene, was developed by DuPont in the 1930s to meet the demand for an outdoor rubber with chemical resistance. While other rubber materials degrade quickly under intense physical conditions, this sheet neoprene is designed to endure. Our neoprene rubber is actually a synthetic rubber compound, made with a 10% industrial neoprene base and a blend of styrene butadiene rubber (SBR) and chloroprene rubber (CR) to give it the strength of both artificial rubbers. This mix of synthetic rubber materials gives the sheet neoprene a moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth and solid neoprene sheet that is highly desired for commercial and industrial applications.
The unique neoprene blend that makes up Rubber-Cal’s Neoprene rubber sheet gives it great resistance to many substances that can easily degrade other kinds of synthetic rubbers. The neoprene rubber holds up against acetic acids, petroleum-based solvents, and certain oils and chemicals without showing wear for a long time. Rubber neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other kinds of rubber sheeting may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that rubber neoprene does. Our sheet neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of neoprene rubber is its intense temperature range and resistance. This thick sheet rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the neoprene material; this 1-inch thick rubber is the thickest option available and works best in high-stress physical applications. Our rubber neoprene comes in 10 different gauges to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This 1” neoprene has a durometer of 50A, giving it a firm surface while allowing a reasonable amount of flexibility. The 50-durometer neoprene is strong yet pliable, making it versatile enough for any application from insulation to industrial gasketing. This soft neoprene sheeting is the ideal industrial rubber material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.