Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.032" Thick x 4" Width x 36" Length - Black

  • Mfr # 30-006-032

  • Zoro # G3208074


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-006-032
Zoro #
G3208074
UPC #
840032703636
Country of Origin
China

Dimensions

Rubber Thickness
0.32 in
Rubber Width
4 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60 A
Finish
Smooth

Description

Rubber-Cal’s Neoprene rubber is a tough synthetic elastomer that is ideal for industrial applications. Sometimes referred to by its chemical name chloroprene, neoprene rubber is a versatile material developed by DuPont in the 1930s. The introduction of rubber neoprene met the increasing demand for a rubber material that could resist chemicals and outdoor conditions. While other synthetic rubbers may degrade quickly under intense physical conditions, this sheet neoprene is designed to endure. Our neoprene sheeting is actually a powerful compound made up of styrene butadiene rubber (SBR) and chloroprene rubber (CR) to inherit the strengths of both synthetic rubber materials. This mix of synthetic elastomers gives the neoprene sheet a moderate resistance to oils, chemicals, and many damaging effects of weather. The vulcanized rubber sheet has a sleek black finish and solid consistency, adding a professional aesthetic to this highly resistant industrial neoprene.
The key feature of rubber neoprene is its wide range of resistance. Thanks to the unique neoprene blend that makes them up, Rubber Cal’s neoprene sheets have moderate resistance to acetic acids, petroleum-based solvents, and certain oils and chemicals. Neoprene rubber is designed to stand up to these substances that can easily degrade other rubber materials. This sheet neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other types of synthetic rubber may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that solid neoprene does. Our sheet neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Neoprene rubber is also valued for its intense temperature range and resistance. The thin neoprene performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. High temperatures and industrial machinery are no match for this tough neoprene sheet, which is available in 10 different gauges to ensure the proper fit for any application. This 1/32” neoprene is the thinnest option available and works best in highly detailed or delicate applications. Different applications may also require varying levels of neoprene hardness. This hard sheet rubber has a durometer of 60A, giving it a hard surface and a moderate amount of flexibility. The 60-durometer neoprene is stiff yet pliable, and works best in highly abrasive applications such as neoprene pads or bumpers. The neoprene sheets can also be cut down and used to make neoprene liners, seals, and gaskets. This versatile sheet neoprene is the perfect material for countless industrial, commercial, and even residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.