Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.75" Thick x 6" Width x 36" Length - Black

  • Mfr # 30-006-750

  • Zoro # G3194668


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-006-750
Zoro #
G3194668
UPC #
840032704664
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene rubber is a tough synthetic elastomer that is ideal for industrial applications. Sometimes referred to by its chemical name chloroprene, neoprene is a versatile material developed by DuPont in the 1930s. The introduction of rubber neoprene met the increasing demand for a synthetic rubber that could resist chemicals and outdoor conditions. While other rubber materials may degrade quickly under intense physical conditions, this industrial neoprene is designed to endure. Our neoprene rubber is actually a powerful artificial rubber compound made up of styrene butadiene rubber and chloroprene rubber to inherit the strengths of both synthetic rubber materials. This mix of synthetic elastomers gives the neoprene sheet a moderate resistance to oils, chemicals, and many damaging effects of weather. The solid neoprene has a sleek black finish, adding a professional aesthetic to this highly resistant neoprene sheeting.
The key feature of this sheet neoprene is its wide range of resistance. Thanks to the unique neoprene blend that makes it up, Rubber Cal’s neoprene rubber has moderate resistance to acetic acids, petroleum-based solvents, and certain oils and chemicals. This neoprene sheet is designed to stand up to these substances that can easily degrade other rubber materials. This sheet neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other synthetic rubbers may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that this rubber neoprene does. Our neoprene product offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Rubber neoprene is also valued for its intense temperature range and resistance. This hard sheet rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. High temperatures and industrial machinery are no match for this tough black neoprene, which is available in 10 different gauges to ensure the proper fit for any application. This 3/4” sheet rubber is the second thickest option available and works best in high-stress physical applications. Different applications may also require varying levels of neoprene rubber hardness. This neoprene sheet has a durometer of 60A, giving it a hard surface and a moderate amount of flexibility. The 60-durometer neoprene is stiff yet pliable, and works best in highly abrasive applications such as neoprene pads or bumpers. The thick rubber sheets can also be cut down and used to make neoprene rubber gaskets, liners, and seals. This versatile neoprene rubber is the perfect material for countless industrial, commercial, and even residential applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.