Zoro Homepage

Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.093" Thick x 4" Width x 36" Length - Black

  • Mfr # 30-007-093

  • Zoro # G3199263


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-007-093
Zoro #
G3199263
UPC #
840032705586
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene elastomer is a tough sheet rubber material that is ideal for industrial applications. Introduced by the DuPont Company in the 1930s, neoprene rubber is a versatile material designed to meet the demand for a chemical and outdoor resistant synthetic rubber. While other rubber materials may degrade quickly under intense physical conditions, this vulcanized neoprene is designed to endure. Our sheet neoprene is actually a powerful synthetic elastomer compound made up of styrene butadiene rubber (SBR) and chloroprene rubber (CR) to inherit the strengths of both synthetic rubber materials. The result is a reliable solid rubber with a sleek, black finish. Thanks to this mix of rubber materials, the sheet neoprene has a moderate resistance to oils, chemicals, and many damaging effects of weather. This rubber neoprene has excellent abrasion resistance and works great in industrial and commercial applications.
This hard neoprene has a wide range of resistance thanks to the unique sheet rubber compound that makes it up. The sheet neoprene has moderate resistance to substances that can easily degrade other kinds of elastomer sheeting. Acetic acids, petroleum-based solvents, and certain oils and chemicals are no match for this tough neoprene rubber, which also has great outdoor abilities. This heavy-duty neoprene is highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other sheet rubber products may have stronger resistance to some of these conditions, only rubber neoprene offers this diverse cumulation of resistance. Our sheet neoprene offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Rubber neoprene is favored in industrial applications for its intense temperature range and resistance. High temperatures caused by friction and industrial machinery are no match for this thin neoprene, which performs in temperatures from -20° to 212° F. Our neoprene sheet is available in 10 different gauges to ensure the proper fit for any desired application. This 3/32” neoprene is one of the thinner options available and works best in detailed or delicate applications. Different applications may also require varying levels of neoprene rubber hardness. This thin sheet rubber has a durometer of 70A to give it a very hard surface with minimal flexibility. The 70-durometer neoprene is stiff and works best in highly abrasive applications such as neoprene pads or lining. The hard rubber sheets can also be cut down and used to make neoprene strips, seals, and gaskets. This versatile neoprene sheet is the perfect material for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.