Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 80A, Black, 0.125" X 24" Width, 36" Length

  • Mfr # 30-008-125

  • Zoro # G3208363


product price: $64.45
/ea

Key Features

Rubber Thickness
0.125 in
Rubber Length
36 in
Rubber Material
Neoprene
Rubber Color
Black
Durometer
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-008-125
Zoro #
G3208363
UPC #
840032706446
Country of Origin
China

Dimensions

Rubber Thickness
0.125 in
Rubber Width
24 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
80 A
Finish
Smooth

Description

Rubber-Cal’s Neoprene sheeting is a tough synthetic elastomer that is ideal for industrial applications. Introduced by the DuPont Company in the 1930s, neoprene rubber is a versatile material designed to meet the demand for a chemical and outdoor resistant sheet rubber material. While other synthetic rubbers may degrade quickly under intense physical conditions, this vulcanized neoprene is designed to endure. Our neoprene sheet is actually a powerful artificial rubber compound made up of SBR rubber and chloroprene rubber to inherit the strengths of both rubber materials. The result is a reliable and resilient neoprene with a sleek, black finish. Thanks to this mix of sheet rubber materials, the neoprene rubber has a moderate resistance to oils, chemicals, and many damaging effects of weather. This sheet neoprene has excellent abrasion resistance and works great in industrial and commercial applications.
The key feature of this durable neoprene is its wide range of resistance. Thanks to the unique neoprene blend that makes it up, Rubber Cal’s neoprene sheet has moderate resistance to acetic acids, petroleum-based solvents, and certain oils and chemicals. This industrial neoprene is designed to stand up to these substances that can easily degrade other synthetic rubber materials. This rubber neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects. Though other rubber materials may have stronger resistance to some of these conditions, no other elastomer offers the diverse cumulation of resistance that this hard neoprene does. Our neoprene sheet offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this thin sheet rubber is its intense temperature range and resistance. The rubber neoprene performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the neoprene rubber; this 1/8” neoprene is one of the thinner options available and works best in detailed or delicate applications. Our thin neoprene comes in several different gauges, lengths, and widths to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene shore hardness. This neoprene rubber has a durometer of 80 shore A to give it a stiff and hard surface with extremely limited flexibility. The 80-durometer neoprene is heavy-duty and works best in highly abrasive applications such as neoprene pads or liners. The thin sheet rubber can also be cut down and used to make neoprene strips, seals, and gaskets. This versatile sheet neoprene is the perfect material for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.