Zoro Homepage

Neoprene Sheet - 80A - Smooth Finish - No Backing - 0.093" Thick x 4" Width x 36" Length - Black

  • Mfr # 30-008-093

  • Zoro # G3208266


product price: $9.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-008-093
Zoro #
G3208266
UPC #
840032706613
Country of Origin
China

Details

Item
Neoprene Sheet,Smooth Finish,No Backin

Description

Rubber-Cal’s Neoprene sheets are a tough synthetic rubber material that is ideal for industrial applications. Introduced by the DuPont Company in the 1930s, chloroprene (neoprene)is a versatile material designed to meet the demand for a chemical and outdoor resistant sheet rubber. While other synthetic rubbers may degrade quickly under intense physical conditions, this sheet neoprene is designed to endure. Our industrial neoprene is actually a powerful synthetic elastomer compound made up of styrene butadiene rubber and chloroprene rubber to inherit the strengths of both sheet rubber materials. The result is a reliable and durable neoprene with a sleek, black finish. Thanks to this mix of rubber materials, the neoprene sheet has a moderate resistance to oils, chemicals, and many damaging effects of weather. This neoprene sheet has excellent abrasion resistance and works great in industrial and commercial applications.
The key feature of this hard neoprene is its wide range of resistance. Thanks to the unique synthetic rubber compound that makes it up, Rubber Cal’s sheet neoprene has moderate resistance to acetic acids, petroleum-based solvents, and certain oils and chemicals. This rubber neoprene is designed to stand up to these substances that can easily degrade other types of synthetic rubber. This thin neoprene is also highly valued in outdoor applications, as it can withstand UV rays, ozone, and damaging weather effects without showing wear for a long time. Though other kinds of elastomer sheeting may have stronger resistance to some of these conditions, no other rubber offers the diverse cumulation of resistance that this solid neoprene does. Our neoprene rubber offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Another key feature of this sheet neoprene is its intense temperature range and resistance. The neoprene rubber performs well in temperatures from -20° to 212° F, which makes it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the rubber materials; this 3/32” neoprene is one of the thinner options available and works best in detailed or delicate applications. Our resilient neoprene comes in several different gauges, lengths, and widths to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This rubber neoprene has a durometer of 80 shore A to give it a stiff and hard surface with extremely limited flexibility. The 80-durometer neoprene is heavy-duty and works best in highly abrasive applications such as neoprene liners or pads. The thin sheet rubber can also be cut down and used to make neoprene seals, strips, and gaskets. This versatile neoprene rubber is the perfect material for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.