Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 6" Width x 6" Length - 50A Durometer - Black

  • Mfr # 30-S50-125

  • Zoro # G3200042


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Rubber Thickness
0.125 in
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-S50-125
Zoro #
G3200042
UPC #
840032706002
Country of Origin
China

Dimensions

Rubber Thickness
0.125 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth

Description

Neoprene Sheet,Adhesive-Backed,0.125 In.T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.