Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 3/8" T x 12" W x 12" L

  • Mfr # 20-111

  • Zoro # G4277123


product price:  $20.55
/ea

Key Features

Rubber Width
12 in
Rubber Material
Nitrile
Rubber Color
Black
Durometer
60A
Temperature Range - Adhesives
-20 to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-111
Zoro #
G4277123
UPC #
845605046967
Country of Origin
China

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
Commercial Grade Nitrile Buna Rubber She
Rubber Material
Nitrile
Rubber Color
Black
Durometer
60A
Temperature Range - Adhesives
-20 to 180°F
Installation Method
Adhesive

Description

Black Nitrile sheet is designed for pads, seals, and general gasket applications where animal, organic or industrial oils are present. Nitrile rubber sheet has very good resistance to all synthetic and natural grease products and it is recommended for use in areas where petroleum products are present. Nitrile (AKA Buna or Buna-N) has excellent abrasion resistant qualities. Hence, it is used in industrial oil and gas production facilities, commercial food processing plants, and automotive related applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.