Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/8" T x 3ft W x 22ft L

  • Mfr # 20-110

  • Zoro # G4284035


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-110
Zoro #
G4284035
UPC #
845605055693
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
22 ft

Details

Item
Buna Rubber Sheets
Rubber Material
Nitrile
Rubber Color
White
Application
Commercial Grade

Description

White Nitrile, an oil resistant sheet is manufactured for non-marking applications that require a white rubber product. It is a superior, long life sheet designed specifically for general gasketing, countertops and skirting in all areas which oil or grease by-products are present. Nitrile rubber sheet also known as Buna or BunaN is also available in a black pigment. White Nitrile sheet also has a strong aesthetic appeal due to its off-white appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.