Zoro Homepage

Nottingham Rubber Backed Carpet Mat, 18X, Polypropylene, 1/8 in Thick, Gray

  • Mfr # 03-198

  • Zoro # G4745816


product price: $23.99
/ea

Key Features

Size
18 in x 30 in
Color
Gray
Surface Material
Polypropylene
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-198
Zoro #
G4745816
UPC #
845605028710
Country of Origin
India

Dimensions

Size
18 in x 30 in
Thickness
1/8 in

Details

Item
Nottingham Rubber Backed Carpet Mat,18X
Color
Gray
Surface Material
Polypropylene

Description

Rubber-Cal's "Nottingham" Carpet Mat is a water absorbing mat that is sold in an 18-inch by 30-inch size. This sustainable welcome door mat is an excellent product that keeps moisture and dirt from deteriorating interior floors. It serves to scrape off shoes, keep the mess from reaching the floor, and is made with resilient and reclaimed rubber materials. The polypropylene door mat is a durable material that allows for the trapping of debris from incoming foot traffic. This reduces the amount that can be tracked inside, leaving your floors looking cleaner and lasting longer. This product serves as an anti-skid mat at your entryway, keeping slippery surfaces to a minimum. Since these carpet door mats contain unwanted dirt and liquids, it also prevents them from reaching the subfloors. The rubber backing on these entryway mats stops moisture from seeping through. This ensures that the floor beneath is protected from any damage. The water-resistant rubber backing of these carpet door mats are made from natural and reclaimed materials. The reclaimed rubber is eco-friendly since it is made from discarded rubber products such as waste tires. Over 80% of the total weighted material of this welcome door mat is constructed of sustainable and reusable resources! This carpet mat is a great option for an entryway. With the available variety of colors, you can match any decor. These aesthetically pleasing carpet door mats are a long-lasting product that will protect your floors for seasons to come. Buy one today and add a little zest to your entryway!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.