Zoro Homepage

Nottingham Rubber Backed Carpet Mat, 3X5, Polypropylene, 3mm Thick, Tan

  • Mfr # 03-198

  • Zoro # G4761164


product price: $54.19
/ea

Key Features

Size
3 ft x 5 ft
Surface Material
Polypropylene
Thickness
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-198
Zoro #
G4761164
UPC #
845605028796
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Thickness
3mm

Details

Item
Nottingham Rubber Backed Carpet Mat,3X5
Color
Tan
Surface Material
Polypropylene

Description

Rubber-Cal's "Nottingham" Rubber Backed Carpet Mats are entry floor mats that are sold in 5 colors and in a 3ft by 5ft size. This product is an absorbent door mat that traps dirt and moisture to keep your interior floors clean. By protecting your interior spaces from grime, these mats will maximize the life of your indoor flooring. This indoor doormat is designed with anti-skid material to will increase safety. Keep your feet firmly planted on the floor with these interior door mats. The stiff bristles of these front entrance mats scrub away soils and liquids from incoming foot-traffic to create a slip-resistant flooring surface. Regardless of the season, these interior door mats will help keep your family safer and your hallways cleaner. By investing in this indoor doormat, you'll save time and money by lowering maintenance costs. Not only will you save cleaning costs, you will enhance the life of your interior floors by protecting them from unwanted outdoor grime! These rubber backed carpet mats retain moisture that is often tracked indoors, making sure it does not get tracked into your space. By adding these rubber backed carpet mats to your floors, the amount of wear and tear from moisture and heavy foot traffic will dramatically decrease to ensure your floors experience a longer lifespan. The "Nottingham" is an excellent choice for front entrance mats due to its ability to scrape off and retain excess liquids. The 100% rubber backing is water resistant as well; therefore, it will remain durable against any water damage. These carpet mats are an all one-piece molded product. This makes for a tough and resilient product that can endure the heavy foot-traffic of a busy entryway. For a non-skid and water-free entryway, choose these welcome mats to protect your clients, guests, and staff!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.