Zoro Homepage

Nottingham Rubber Backed Carpet Mat, Pol, Polypropylene, 1/8 in Thick, Charcoal

  • Mfr # 03-198

  • Zoro # G4745222


product price: $28.49
/ea

Key Features

Color
Charcoal
Surface Material
Polypropylene
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-198
Zoro #
G4745222
UPC #
845605029403
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Thickness
1/8 in

Details

Item
Nottingham Rubber Backed Carpet Mat,Pol
Color
Charcoal
Surface Material
Polypropylene

Description

Rubber-Cal's "Nottingham" Carpet Floor Mats are available in a 24-inch x 36-inch size. This rubber carpet mat is available in five colors: blue, brown, charcoal, gray, and tan! These are eco-friendly rubber backed floor mats that are made from natural and reclaimed rubber materials. Their polypropylene top surface is made from absorbent fabric material and that makes them water absorbing door mats. The robust construction of this mat will protect existing flooring from heavy use and damage as it keeps the mess away. The polypropylene surface of this entry floor mat aids in the trapping of dirt and moisture. This is great for regions that see a lot of rain or snow! It provides an excellent non-slip surface for increased safety and reduces the risk of harm from slips or falls. While these welcome door mats absorb moisture, they are also able to contain it. These rubber backed floor mats are designed with a beveled edge that helps to retain the moisture on the rubber mat. Being that this mat is a molded rubber product, it is ultra- sturdy and durable. The reclaimed rubber carpet mat is fully water-proof keeping liquids from reaching the subsurface and helping to protect the existing flooring from any damage. These welcome door mats also aim to keep the uninvited dirt at the door and off your indoor floors. Interior cleaning costs are minimized through the use of carpet floor mats! The "Nottingham" carpet floor mats are great products that will ensure a safer and cleaner entryway. They can be used as home welcome door mats, office door mats, or in any entry where there is a need for a water absorbing door mats to reduce the risk of harm and protect existing flooring. The rubber backing material is eco-friendly making for a sustainable rubber mat. Choose one of "Nottingham's" vibrant colors to match your front entry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.