Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nottingham Rubber Backed Carpet Mat, Pol, Polypropylene, 3mm Thick, Charcoal

  • Mfr # 03-198

  • Zoro # G4746087


product price: $60.99
/ea

Key Features

Size
4 ft x 6 ft
Surface Material
Polypropylene
Thickness
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-198
Zoro #
G4746087
UPC #
845605028871
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Thickness
3mm

Details

Item
Nottingham Rubber Backed Carpet Mat,Pol
Color
Charcoal
Surface Material
Polypropylene

Description

Rubber-Cal's "Nottingham" Carpet Floor Mat is an anti-skid flooring that is sold at a size of 47-inches x 71-inches. This entrance doormat provides any commercial entryway with scraping action, non-slip protection, and cleaner, longer-lasting floors. The surface of this carpet floor mat serves to scrape away any unwanted liquids and dirt from incoming shoes. Since heavy foot traffic plays a large part in bringing filth into indoor spaces, a resilient rubber backed-carpeting is needed to protect the floors. These carpet mats are one-piece molded rubber mats and have excellent wear resistant qualities. While scraping off wet and dirt from shoes, this anti-skid flooring reduces the risk of injury due to slips or falls. The absorbency of the carpet will make a non-slip surface to improve the safety of any entryway. This reduces liability concerns! This rubber-backed carpeting is also a great way to keep moisture and dirt from deteriorating interior floors. The 100% rubber backing is resistant to water and will stop it from reaching the subsurface while containing liquids on the surface. Serving as protective carpet mats, the "Nottingham" carpet floor mats will allow for longer-lasting interior floors. These welcome doormats are perfect for commercial entryways, improving safety and increasing the life of your existing flooring. The scraping action will reduce the amount of excess soil and liquid from incoming foot traffic, making this entrance doormat an excellent investment. Your floors will be protected for seasons to come, buy one today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.