Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porta-Duct Yellow 18in

  • Mfr # 01-216-18

  • Zoro # G115615196


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Steel
Color
Yellow
Flexible Duct Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-216-18
Zoro #
G115615196
UPC #
840032732452
Country of Origin
China

Dimensions

Flexible Duct Inside Dia.
18 in
Flexible Duct Length
25 ft

Details

Material
Polyester, Steel
Color
Yellow

Description

  • Temperature Range: - 20 F to + 165 F
  • Lightweight flex duct in a sack for easy portability
  • A portable duct designed for air ventilation applications
  • Tested and meets NFPA 701 flame propagation requirements
  • Available in in 6, 8, 12, 14, 16, 18, 20, and 24" diameters and in 25ft lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.