Zoro Homepage

Porta-Duct Yellow 6in

  • Mfr # 01-216-6

  • Zoro # G915615198


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester, Steel
Flexible Duct Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-216-6
Zoro #
G915615198
UPC #
840032732391
Country of Origin
China

Dimensions

Flexible Duct Inside Dia.
6 in
Flexible Duct Length
25 ft

Details

Color
Yellow
Material
Polyester, Steel

Description

  • Temperature Range: - 20 F to + 165 F
  • Lightweight flex duct in a sack for easy portability
  • A portable duct designed for air ventilation applications
  • Tested and meets NFPA 701 flame propagation requirements
  • Available in in 6, 8, 12, 14, 16, 18, 20, and 24" diameters and in 25ft lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.