Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.187" Thick x 36" Width x 120" Length - Tan

  • Mfr # 33-014-187

  • Zoro # G4214884


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Rubber Color
Tan
Durometer
40 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-014-187
Zoro #
G4214884
UPC #
840032708624
Country of Origin
China

Dimensions

Rubber Thickness
0.187 in
Rubber Width
36 in
Rubber Length
120 in

Details

Item
Pure Gum Rubber Sheet
Rubber Color
Tan
Durometer
40 A
Finish
Smooth

Description

Rubber-Cal’s Pure Gum Rubber is an affordable and eco-friendly flexible rubber material with high elasticity. This soft elastic rubber is naturally sourced from the latex of rubber trees and is free of any synthetic rubber materials. Production of gum rubber sheets leaves almost zero waste, allowing for an affordable and eco-friendly flat rubber sheet. This gum rubber has a natural tan color that won’t rub off or leave unsightly stains. Because the natural gum rubber is non-marking, it is ideal for abrasive applications in industrial and commercial settings alike. This flexible industrial rubber generally has a higher rebound rate than its synthetic counterparts, and is best for applications that require high elasticity.
The durometer or hardness of natural gum rubber is typically much lower than other synthetic types of rubber. A higher durometer indicates a hard elastomer sheet, while a lower durometer indicates a more soft and flexible rubber. This gum rubber has a durometer of 40A, giving is a soft surface and excellent pliability. This low durometer is the key feature of Rubber-Cal’s natural gum rubber, as it has a high tensile strength and can handle a great deal of physical stress without taking damage. Though natural rubber products don’t do well with oils and chemicals, the flexible elastomer does have good resistance to organic salts, ammonia, acids, and alkalis. The natural rubber material can also work well in temperatures from -20° to 170° F, making this flexible rubber great for industrial applications that require more “bounce back.” For a soft rubber with high adaptability, nothing beats this flexible gum rubber.
The high elasticity of natural gum rubber means that the rubber materials can be stretched and compressed without losing their shape. The flexible rubber is great for absorbing impacts, vibrations, and even sounds to allow for a safe and forgiving surface. As a result, this thin sheet rubber performs well in high-impact applications such as natural rubber lining or pads. The elasticity of this gum rubber also makes it perfect for delicate applications such as window squeegees or even drum practice pads. Our natural rubber sheets are available in several different gauges to meet the needs of any possible application. This 3/16” gum rubber is one of the thinner options available and works best in detailed applications. The flexible rubber has better resilience than the harder alternatives, even when the rubber materials are stretched. And due to the natural coloring, this flexible rubber product will never rub off or leave residue on sub-surfaces. This natural rubber sheeting is a very pliable non-marking material with great resilience, making it the perfect choice for high-impact applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.