Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 4" W x 4" L, PK3

  • Mfr # 20-112

  • Zoro # G4214604


product price:  $26.15
/pk 3, $8.72/ea

Key Features

Rubber Width
4 in
Rubber Material
Pure Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
2850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-112
Zoro #
G4214604
UPC #
845605049111
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
4 in
Rubber Length
4 in

Details

Item
Pure Gum Rubber,40A,Rubber Sheet,,PK3
Rubber Material
Pure Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
2850 psi
Installation Method
Adhesive

Description

Pure Gum Rubber,40A,Rubber Sheet,,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products