Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 3/8" W x 8" W x 8" L
- Mfr # 20-112
- Zoro # G4329167
product price:Â
$
38.65
/ea
Key Features
Rubber Material
Pure Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
2850 psi
Installation Method
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-112
- Zoro #
- G4329167
- UPC #
- 845605049715
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 3/8 in
- Rubber Width
- 8 in
- Rubber Length
- 8 in
Details
- Item
- Commercial Grade Pure Gum Rubber Sheet,
- Rubber Material
- Pure Gum Rubber
- Rubber Color
- Tan
- Durometer
- 40A
- Tensile Strength (PSI)
- 2850 psi
- Installation Method
- Adhesive
Description
Pure gum is a full floating natural rubber. It resists most organic salts, ammonia, acids, and alkalis. It is the premier non-marking rubber part due to its supple, soft and excellent flexibility while under stress. This product is perfect for squeegee applications such as professional window cleaning equipment or machines which clean ice skating rinks. Another popular use is "drum practice pads." It also makes a great industrial skirting due to its excellent flexibility and high tensile strength. Pure Gum is a great choice for industrial applications which require a very flexible elastomer with great "rebound or bounce back" qualities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.