Recycled Flooring, 3/8"X4ftX4ft, Black R, Rubber, 48 in W x 48 in L, 0.375-in Thick
- Mfr # 03_102_WAB_4
- Zoro # G4987508
product price:Â
$
63.65
/ea
Key Features
Color
Black
Overall Length
48 in
Overall Width
48 in
Material
Rubber
Thickness
0.375-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03_102_WAB_4
- Zoro #
- G4987508
- UPC #
- 845605017134
- Country of Origin
- Malaysia
- Item
- Recycled Flooring,3/8"X4ftX4ft,Black R
- Color
- Black
- Material
- Rubber
Dimensions
- Overall Length
- 48 in
- Overall Width
- 48 in
- Thickness
- 0.375-in
Description
Rubber-Cal's Recycled Rubber Flooring Mat is perfect for a variety of applications that require a reasonably priced product. Being that this material is made of 100-Percent recycled rubber, this mat is an ecologically responsible product. This product is excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber floors are a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. This product is specifically manufactured for durability and is designed for either residential or commercial applications that are exposed to heavy foot traffic. This rubber mat can be used as a workout mat, flooring for home gym, patio mats, as a garage mat, flooring in basement game rooms, or even livestock trailer flooring. Each mat is fabricated from thousands of rubber granules and offers superior underfoot comfort and support along with the resilience to cushion the shock of running, exercising, walking and standing. One of the biggest concerns commonly associated with rubber matting is the installation. This mat weighs roughly 50lbs. in a 4ft x 10ft roll and generally stays down under its own weight; therefore there is no for permanent adhesives. In order to keep the edges and entry points from being a trip hazard, double-sided carpet tape can be used for a uniform and level installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.