Zoro Homepage

Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 12ft Length - Black

  • Mfr # 21-100

  • Zoro # G4213222


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
48 in
Rubber Color
Black
Durometer
60A
Pattern
Textured
Installation Method
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-100
Zoro #
G4213222
UPC #
845605038832
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
48 in
Rubber Length
144 in

Details

Item
Recycled Rubber,60A,Rubber Sheets and
Rubber Color
Black
Durometer
60A
Pattern
Textured
Installation Method
Adhesive

Description

Recycled Sheet Rubber is made from 100% recycled rubbers manufactured in the USA. The recycled tires provide excellent UV protection useful for applications requiring anti-slip, abrasion, and impact protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.