Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 12" W x 24" L - Black

  • Mfr # 33-008-250

  • Zoro # G4214263


product price:  $7.89
/ea

Key Features

Rubber Width
12 in
Rubber Color
Black
Durometer
60 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-008-250
Zoro #
G4214263
UPC #
840032709171
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
12 in
Rubber Length
24 in

Details

Item
Recycled Rubber Sheet
Rubber Color
Black
Durometer
60 A
Finish
Smooth

Description

Recycled Rubber Sheet,No Backing,0.25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.