Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 2" W x 48" L - Black

  • Mfr # 33-008-250

  • Zoro # G4215383


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Rubber Width
2 in
Rubber Color
Black
Durometer
60 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-008-250
Zoro #
G4215383
UPC #
840032709225
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
2 in
Rubber Length
48 in

Details

Item
Recycled Rubber Sheet
Rubber Color
Black
Durometer
60 A
Finish
Smooth

Description

Recycled Rubber Sheet,No Backing,0.25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.