Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 6" W x 6" L - Black

  • Mfr # 33-008-250

  • Zoro # G4216223


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Rubber Width
6 in
Rubber Color
Black
Durometer
60 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-008-250
Zoro #
G4216223
UPC #
840032709201
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Recycled Rubber Sheet
Rubber Color
Black
Durometer
60 A
Finish
Smooth

Description

Rubber-Cal’s Recycled Rubber product is an affordable and eco-friendly elastomer sheeting that is designed for intense physical conditions. Unlike most sheet rubber materials, purchasing and producing recycled rubber sheets actually has a positive effect on our environment. Production of recycled rubber material takes nonbiodegradable waste out of landfills and gives it a new life! The recycled rubber product goes through light processing, keeping the cost low for a high-quality and eco-friendly sheet rubber. Our recycled rubber sheets are American-made from the tough rubber material of discarded tires, and as a result it retains many of their traits. Much like tires, our recycled rubber products feature enhanced traction, shock absorption, and superior outdoor resistance. Even when a tire is worn down, the synthetic rubber material retains these traits and carries them through the recycling process to result in a new and highly durable flat rubber sheet.
Recycled rubber sheets get enhanced strength from the heavy-duty synthetic rubber compound that is used to make tires. Tires are generally made from a mix of SBR and EPDM synthetic rubbers, which both bring unique qualities to the heavy-duty rubber sheet. EPDM gives the rubber material great protection against UV, ozone, and moisture, allowing it to exceed in outdoor applications. SBR gives the industrial recycled rubber unrivalled abrasion resistance, especially with a medium-range durometer of 60A. The 60A durometer gives the rubber sheet material a very firm and hard surface without sacrificing its flexibility. This recycled rubber product is available in several different gauges, lengths, and widths to ensure the proper fit for any desired application. This 1/4” recycled rubber is one of the thicker options available and works best in abrasive physical applications. Thanks to the tough rubber material that make it up, this versatile and thick sheet rubber is great for indoor and outdoor applications alike.
This recycled rubber product also has excellent abilities to enhance traction, absorb shock, and reduce noise. These qualities make the thick recycled rubber a great all-purpose material, fitting every application from flooring to insulation. This versatile sheet rubber product is also great for slip-resistance, softening impacts, and soundproofing, making it the perfect recycled rubber material for almost any industrial, commercial, or even residential application. The anti-slip rubber sheets also have moderate resistance to non-caustic chemicals, and can be cleaned with most common cleaners. The industrial sheet rubber can be vacuumed, mopped, or even hosed down in outdoor applications—there isn’t much these durable and hard rubber sheets can’t handle. Rubber-Cal’s recycled rubber sheets will always provide a surface that is safe, professional, and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.