Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 6" W x 48" L - Black

  • Mfr # 33-008-375

  • Zoro # G4215812


product price:  $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-008-375
Zoro #
G4215812
UPC #
840032709072
Country of Origin
China

Details

Item
Recycled Rubber Sheet,Smth Finish,No B

Description

Rubber-Cal’s Recycled Rubber material is an affordable and eco-friendly sheet rubber material that is designed for intense physical conditions. Unlike most types of synthetic rubber, purchasing and producing recycled rubber products actually has a positive effect on our environment. Production of recycled rubber sheeting takes nonbiodegradable waste out of landfills and gives it a new life! The recycled rubber material goes through light processing, keeping the cost low for a high-quality and eco-friendly elastomer sheeting. Our recycled rubber products are American-made from the tough rubber material of discarded tires, and as a result it retains many of their traits. Much like tires, our recycled rubber sheets feature enhanced traction, shock absorption, and superior outdoor resistance. Even when a tire is worn down, the rubber material retains these traits and carries them through the recycling process to result in a new and highly durable sheet rubber product.
Recycled elastomer sheets get enhanced strength from the heavy-duty synthetic rubber compound that is used to make tires. Tires are generally made from a mix of SBR and EPDM synthetic elastomers, which both bring unique qualities to the recycled rubber product. EPDM gives the hard sheet rubber great protection against UV, ozone, and moisture, allowing it to exceed in outdoor applications. SBR gives the recycled rubber sheets unrivalled abrasion resistance, especially with a medium-range durometer of 60A. The 60A durometer gives the rubber material a very firm and hard surface without sacrificing its flexibility. This industrial recycled rubber is available in several different gauges, lengths, and widths to ensure the proper fit for any desired application. This 3/8” sheet rubber is one of the thicker options available and works best in abrasive physical applications. Thanks to the tough synthetic rubber materials that make it up, this versatile and thick recycled rubber is great for indoor and outdoor applications alike.
Recycled rubber material also has excellent abilities to enhance traction, absorb shock, and reduce noise. These qualities make the flat rubber sheet a great all-purpose material, fitting every application from flooring to insulation. This versatile elastomer sheet is also great for slip-resistance, softening impacts, and soundproofing, making it the perfect rubber material for almost any industrial, commercial, or even residential application. The non-slip rubber sheets also have moderate resistance to non-caustic chemicals, and can be cleaned with most common cleaners. The recycled rubber sheets can be vacuumed, mopped, or even hosed down in outdoor applications—there isn’t much these durable elastomer sheets can’t handle. Rubber-Cal’s recycled rubber product will always provide a surface that is safe, professional, and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.