Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReUz Rubber Flooring Rolls - 3mm x 48 in x 6ft - Black

  • Mfr # 03-275R-06

  • Zoro # G712090280


product price: $45.69
/ea

Key Features

Color
Black
Material
Rubber
Length
72 in
Width
48 in
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-275R-06
Zoro #
G712090280
UPC #
845605098416
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length
72 in
Width
48 in
Thickness
0.12 in

Details

Color
Black
Material
Rubber

Description

The ReUz Rubber Flooring Rolls are a durable, protective flooring made from 100% recycled rubber materials. The name ReUz is a clever reference to their material source, which primarily comes from old, discarded vehicle tires. This makes the ReUz rubber roll flooring a tire-derived product TDP, which helps reduce the amount of non-biodegradable waste that goes to landfills and incinerators. Recycled rubber is tougher and more durable than alternatives, making these recycled floor mats perfect for floor protection. The 3mm thick rubber absorbs impacts and abrasions, distributing them across its surface to protect any sensitive surfaces below. Its durability makes recycled rubber flooring great for outdoor applications, as it can endure sunlight, ozone, and most weather conditions. Rubber also possesses a naturally high coefficient of friction, which enhances traction to offer a slip-resistant surface. The ReUz rolled rubber flooring is ideal for applications which prioritize safety and protection, such as gyms, basements, garages, and outdoor locations. These rolls of rubber matting are 4ft wide and available in many different pre-cut lengths to accommodate a space of any size. Designed for easy DIY applications, the recycled flooring can be installed with double-sided carpet tape for either temporary or permanent applications.


  • •Tire-Derived Product (TDP) made from 100% tire crumb and recycled rubber materials
  • •Install indoors or outdoors – recycled rubber withstands ozone, UV, and year-round weather
  • •3mm (just under 1/8”) thick to shield sub-floors from shock, abrasions, and other potential harm
  • •Designed for easy do-it-yourself installations with double-sided carpet tape
  • •Measures 4ft wide and available in multiple pre-cut lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.