ReUz Rubber Tiles - 6mm x 20 in x 20 in - Tan/White Speckle, 256PK

  • Mfr # 03-274R-TW-256

  • Zoro # G712090266


product price:  $2,727.99
/pk 256, $10.66/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Material
Rubber
Length
20 in
Width
20 in
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-274R-TW-256
Zoro #
G712090266
UPC #
845605098720
Country of Origin
Malaysia

Dimensions

Length
20 in
Width
20 in
Thickness
0.24 in

Details

Color
Tan/White Speckle
Material
Rubber

Description

The ReUz Rubber Tiles are the ultimate DIY flooring option. These interlocking rubber tiles are called ReUz as a reference to their material source, which is 100% recycled and primarily comes from recycled tire crumb. Recycling tires and making them into recycled rubber flooring helps improve the health of our environment by reducing the flow of waste to landfills and incinerators. As an added bonus, products made from recycled rubber materials have lower production costs, and can be offered at more affordable rates as a result. Since these interlocking mats are made from recycled rubber, they have enhanced durability, and hold up well against UV rays, ozone, and other outdoor conditions. At 6mm thick, the rubber flooring tiles absorb shock and abrasions to provide heavy-duty floor protection. This thickness also adds anti-fatigue comfort, making the modular flooring perfect for workouts and other high-impact activities. The greatest advantage of interlocking rubber mats is how easy they are to install. These interlocking flooring tiles are shaped much like puzzle pieces, fitting together like a giant jigsaw puzzle to fill a space of any size. They lock securely together, allowing for simple, adhesive-free installations. The ReUz modular tiles are available in Black, Blue/White Speckled, Tan/White Speckled, and White Speckled color options.


  • •Made from 100% Recycled Tire Crumb and Other Recycled Rubber Materials
  • •6mm (just under 1/4”) Thickness Offers Heavy-Duty Floor Protection and Support for High-Impact Activities
  • •Easy to install! Interlocking Tiles Fit Together Like a Jigsaw Puzzle to Form a Fully Modular Flooring
  • •Perfect for Fitness Facilities, Basements, Garages, Animal care, and Other Floor Protection Applications
  • •Available in Black, Blue/White Speckled, Tan/White Speckled, or White Speckled Color options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.