Revolution Interlocking Rubber Floor - 12mm x 36 in x 36 in Rubber Tiles - Black, 4PK

  • Mfr # 03-203-WTILE-4

  • Zoro # G312089134


product price:  $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Size
36in x 36in
Color
Black
Material
Rubber
Length
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-203-WTILE-4
Zoro #
G312089134
UPC #
845605075141
Country of Origin
India

Dimensions

Size
36in x 36in
Length
36 in
Width
36 in
Thickness
0.5 in

Details

Color
Black
Material
Rubber

Description

Rubber-Cal's Revolution Rubber Flooring tiles are anti-fatigue floor mats that are available in a size of 36-inches x 36-inches and a thickness of 12mm. This is an interlocking mat that is simple to install with a seamless look, provides excellent comfort and support, and is made with a natural and reclaimed rubber. This flooring option has a simple and easy installation process with interlocking tiles that require no adhesives. It creates the most seamless look of any rubber flooring product! If you compare the finish of this interlocking mat to other rubber flooring rolls, you can see why it's been given the name Revolution. Along with easy installation, this anti-fatigue floor mats also offer superior relief and support from long periods of standing. The product is perfect for use as gym floor mats, providing comfort for an aerobic floor, running, and other exercises. While they are great for home gyms, they are also ideal as basement tiles to provide a flooring option that offers excellent traction and maximum relief. In addition to its ideality, this rubber floor is made from natural and reclaimed rubber, making it appealing as an eco-friendly product as well. This green flooring provides excellent wear resistance and anti-slip safety. The Revolution is aptly named for many reasons and this interlocking mat reveals that through its seamless look and superior comfort and support. Perfect for gyms and basements, the anti-fatigue floor mats are simple and easy to install and is made from natural and reclaimed rubber. Safeguarding your equipment and floors never looked so good with this eco-friendly rubber floor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.