Rubber Black, 9.75 in W x 29.13 in L, 0.13 in Thick

  • Mfr # 10-104-023-6pk

  • Zoro # G110108884


product price:  $41.89
/pk 6, $6.98/ea

Key Features

Width
9.75 in
Color
Black
Material
Rubber
Length
29.13 in
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-104-023-6pk
Zoro #
G110108884
UPC #
-
Country of Origin
India

Dimensions

Width
9.75 in
Length
29.13 in
Thickness
0.13 in

Details

Color
Black
Material
Rubber

Description

The inChelseain Rubber Stair Treads help you turn any set of stairs into safe and stylish, non-slip steps. These corrugated staircase mats are each sized 9.75in x 29.125in, and they are each 1/8in thick. The stair-tread material, reclaimed and natural rubber, is highly resistant to weathering from UV-rays, ozone, oxygen, and moisture. This makes them well-suited as non-slip, outdoor stair treads. Furthermore, these slip-resistant treads do not only enhance staircase safety, their durable, rubber composition protects your stairs themselves from physical damage. These step mats protect against forces such as constant foot-traffic and abrasion. In addition, these slip-resistant treads feature stylish corrugations that go further to enhance slip-resistance on your stairway. This surface texture excellently complements rubbers natural, traction-enhancing properties. Of course, the inChelseain Rubber Stair Treads are also DIY-friendly. You can install these non-skid treads using common adhesives such as double-sided carpet tape, allowing you to easily relocate or replace a mat, should you wish to do so. Furthermore, it is effortless to maintain these stair treads. Rubber is inherently impervious to water, making these mats easy to clean with basic cleaning solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.