Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 5.5 ft. - Black

  • Mfr # 03_101_WAB

  • Zoro # G3494618


product price: $71.99
/ea

Key Features

Color
Black
Length
60 in
Material
Rubber
Width
48 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03_101_WAB
Zoro #
G3494618
UPC #
845605016519
Country of Origin
Malaysia

Dimensions

Length
60 in
Width
48 in
Thickness
0.25 in

Details

Item
Rubber Cal "Elephant Bark" Rubber Floori
Color
Black
Material
Rubber

Description

Rubber-Cal's "Elephant Bark" Rubber Flooring Rolls are a thick, durable product available in a width of 4 feet and in many length variations. This material is made domestically from 100% recycled rubber, a truly socially and ecologically responsible product. This "Green Flooring" is made from discarded and shredded US tires and other rubbers to create durable, abrasion resistant flooring. The rubber chips are molded together using a polyurethane-grade binder to ensure their sturdiness. This makes for an affordable rubber flooring roll that can serve many industries as protective rubber surfaces. These rubber rolls are excellent for either indoor or outdoor applications due to the high grade of the raw materials used. Tires are made from the highest quality rubber products and produced to survive in harsh conditions, rain, or shine. Inheriting these properties from the tires, this recycled flooring is extremely weather resistant and tough! This is a heavy-duty floor mat. The sturdy nature of this rubberized flooring makes it appropriate for a host of applications, such as: sports flooring, deck flooring, garage floor covering, basement flooring, gym equipment mats, dog mats for kennels, and horse trailer floor coverings. If you are concerned about installation, we have made it easy for you! These rubber rolls are available in a variety of lengths, allowing you to match your dimensions with the available sizes. This reduces waste, saves time and money during installation. Since the rolls are heavy (a 10ft. length weighs 50lbs.), they stay down under their own weight very well. For a more permanent flooring solution, simply use double-sided carpet tape to secure the rubber rolling to the floor. "Elephant Bark" recycled flooring is comfortable, cost-effective, and easy to install. Purchase this "Green Flooring" today and do away with hard, cold concrete floors!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.