Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Flooring Rolls, 2.5mm thick, Black

  • Mfr # 03-206-W100

  • Zoro # G4407576


product price: $43.29
/ea

Key Features

Color
Black
Thickness
2.5mm
Backing Material and Surface Material
Rubber
Surface Design
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-206-W100
Zoro #
G4407576
UPC #
845605034421
Country of Origin
China

Dimensions

Size
4 ft x 5 ft
Thickness
2.5mm

Details

Item
Rubber Flooring Rolls
Color
Black
Backing Material and Surface Material
Rubber
Surface Design
Diamond

Description

The "Diamond-Plate" is designed after the classic metal diamond-pattern design. This is regular pattern of raised diamonds that imbue the industrial aesthetic. Our rubber floor mats are made to floor and protect surfaces just like their metallic forefathers. But with rubber runners, the end-user has the benefits of a forgiving surface that will absorb impact and shock at ultra-affordable costs. Rubber protector mats help safeguard floors and the equipment on top of the floors. Unlike metal, rubber matting will not ding, dent or permanently damage either the floors or the equipment when materials are dropped onto it. Used on stairs and catwalks in industrial settings, the added texture reduces the risk of slipping. For this reason "Diamond-Plate" rubber floor mats are frequently used on the interior of vehicles or trailers. This product is ideal for use as: treadmill mats, non-slip mats, safety mats for kitchens, gym mats, kennel mats, van floor mats, residential garage floor covering, or just utility mats. The ease of installation makes this product even a more popular choice amongst cost-conscious consumers, since the use of adhesives and installers is not needed. The "Diamond-Plate" rubber runners can be installed with a double-sided adhesive indoor or outdoor. This rubber matting is made from 100% synthetic rubber and that allows it to be used in outdoor walkway without worry. It is resistant to moisture and will not be affected by wet weather making for a superior outdoor floor covering. Being offered in 8 varied lengths minimizes product loss (due to cutting) and installation costs. Buy one of these rubber floor mats for their superior functionality, and enjoy the classic industrial design for years to come!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.