Zoro Homepage

Rubber Runner Mat, 3/8 in thick, Black

  • Mfr # 03-205-W100

  • Zoro # G5080172


product price: $54.95
/ea

Key Features

Size
48 in x 8 ft
Color
Black
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-205-W100
Zoro #
G5080172
UPC #
845605034537
Country of Origin
China

Dimensions

Size
48 in x 8 ft
Thickness
3/8 in

Details

Item
Rubber Runner Mat
Color
Black

Description

Rubber-Cal's "Tuff-N-Elastic" is an 1/8-inch thick and 48 inches wide rolled rubber flooring. This rubber runner mat offers versatility, slip-resistance, and floor protection to commercial and residential settings. This rubber flooring roll is available in 8 lengths to meet the needs of most long pathways. With a pebble top surface, this anti-slip mat provides traction to areas that are prone to having slippery surfaces. Floors that see excess moisture are easily turned into safe surfaces with this affordable rubber runner mat. Coupled with its resistance to water, it helps to create a safety floor that benefits locations with constant rainfall or snow. When used indoors, this floor protector mat can help keep your tile or marble floors anti-slip even when water has been tracked into the interior of your home or business. This will also prevent water from damaging your indoor flooring and having to invest in costly repairs. Moreover, "Tuff-N-Elastic" is a cost-effective, and quickly installed flooring for basement or garage floor areas. Made from durable reclaimed rubber, this rubber runner mat is a DIY installation in spaces that require water resistance and floor protection. With the large number of lengths that are available, this flooring option allows you to be an efficient consumer by ordering the exact amount of material that is needed. Buy this very affordable rolled rubber flooring today and turn your slippery floors into a safety floor surface!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.