Zoro Homepage

Santoprene - 60A - Thermoplastic Sheets and Rolls - 1" Thick x 6" Width x 6" Length, PK5

  • Mfr # 20-158

  • Zoro # G3301296


product price: $25.19
/pk 5, $5.04/ea

Key Features

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Santoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-158
Zoro #
G3301296
UPC #
845605051121
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Santoprene,Thermoplastic Sheets an,PK5
Rubber Material
Santoprene Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
300 psi
Installation Method
Adhesive

Description

Santoprene,Thermoplastic Sheets an,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.