Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 3ft Width x 12ft Length

  • Mfr # 20-158

  • Zoro # G3300946


product price: $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-158
Zoro #
G3300946
UPC #
845605051640
Country of Origin
China

Details

Item
Santoprene,60A,Thermoplastic Sheets an

Description

Santoprene themoplastic rubber is a family of high performance elastomers which successfully combine characteristics of vulcanized rubber, such as flexibility and low compression set, with the processing ease of thermoplastics. Fully vulcanized EPDM rubber particle in a thermoplastic matrix of Polypropylene (PP). Santoprene thermoplastic rubber grades are proprietary products of Advanced Elastomer Systems, a subsidiary of Exxon-Mobil. Santoprene is EU Directive 2002/95/EC (RoHS) compliant. It is available in a smooth top and a block surface design. Santoprene must be considered when a highly sophisticated rubber sheet is needed, especially for automotive applications. Santoprene is sold in 24 and 36 wide rolls, 50 feet in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.