Zoro Homepage

Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/32" Thick x 36" Width x 24" Length

  • Mfr # 20-158

  • Zoro # G3301287


product price: $26.15
/ea

Key Features

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Material
Santoprene
Rubber Color
Black
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-158
Zoro #
G3301287
UPC #
845605051183
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
24 in

Details

Item
Santoprene,60A,Thermoplastic Sheets an
Rubber Material
Santoprene
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
300 psi
Pattern
Textured
Installation Method
Adhesive

Description

Santoprene themoplastic rubber is a family of high performance elastomers which successfully combine characteristics of vulcanized rubber, such as flexibility and low compression set, with the processing ease of thermoplastics. Fully vulcanized EPDM rubber particle in a thermoplastic matrix of Polypropylene (PP). Santoprene thermoplastic rubber grades are proprietary products of Advanced Elastomer Systems, a subsidiary of Exxon-Mobil. Santoprene is EU Directive 2002/95/EC (RoHS) compliant. It is available in a smooth top and a block surface design. Santoprene must be considered when a highly sophisticated rubber sheet is needed, especially for automotive applications. Santoprene is sold in 24 and 36 wide rolls, 50 feet in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.