Zoro Homepage

SBR - Gray - 65A - Rubber - 1/8" Thick x 8" Width x 8" Length - Gray, PK3

  • Mfr # 20-156

  • Zoro # G3301847


product price: $28.95
/pk 3, $9.65/ea

Key Features

Rubber Thickness
1/8 in
Rubber Width
8 in
Rubber Length
8 in
Rubber Material
Styrene-Butadiene Rubber
Rubber Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-156
Zoro #
G3301847
UPC #
845605040750
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
SBR,Gray,65A,Rubber,1/8"ThckX8",PK3
Rubber Material
Styrene-Butadiene Rubber
Rubber Color
Gray
Durometer
65A
Tensile Strength (PSI)
435 psi
Installation Method
Adhesive

Description

SBR,Gray,65A,Rubber,1/8 In.ThckX8 In.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.