Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/16 T x 8 W x 8 L - 3 Pk

  • Mfr # 20-119

  • Zoro # G3214925


product price:  $19.79
/pk 3, $6.60/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
8 in
Rubber Length
8 in
Rubber Material
Silicone
Rubber Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-119
Zoro #
G3214925
UPC #
845605054146
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
Translucent Silicone Sheets And Rol,PK3
Rubber Material
Silicone
Rubber Color
Translucent
Durometer
60A
Tensile Strength (PSI)
870 psi
Temperature Range - Adhesives
-103 to 450°F
Installation Method
Adhesive

Description

Translucent Silicone Sheets And Rol,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.