
Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L
Mfr # 20-116
Zoro # G3215318
product price: $133.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-116
Zoro #
G3215318
UPC #
845605052203
Country of Origin
China
Details
Item
Silicone,Red/Org,60A,Rubber Sheets An
Description
Commercial Grade Silicone sheeting is used in applications where physical properties of the silicone are not critical but extreme temperature resistance is necessary. Silicone CG has a working temperature of up to 450 Fahrenheit (500 F Intermittent). Commercial Grade Silicone has excellent resistance to fungus, acetic acid, ammonia gas (hot and cold), corn oil, fish oil. Silicone CG is red oxide in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.