Zoro Homepage

Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 24" Length - White

  • Mfr # 36-005W-062

  • Zoro # G3215598


product price: $33.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-005W-062
Zoro #
G3215598
UPC #
840032717855
Country of Origin
China

Details

Item
Silicone Sheet,50A Durometer,No Backin

Description

This silicone product is ideal for high stress, physically demanding applications. The 1/16-inch thin silicone features a white finish, which is perfect for applications that place high value in appearances. White silicone will not leave stains or markings behind on sub-surfaces, making it perfect for a wide range of diverse applications. What sets silicone material apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this colored silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone rubber parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature rubber, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this sheet silicone perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the high temperature silicone very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 50A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone rubber is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone gaskets, seals, and other small industrial parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.