
Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" T x 12" W x 12" L - Translucent White
Mfr # 36-005T-062
Zoro # G3214557
product price: $8.15
/eaKey Features
Rubber Width
12 in
Rubber Material
Silicone
Rubber Color
Translucent White
Durometer
50 A
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36-005T-062
Zoro #
G3214557
UPC #
840032717572
Country of Origin
China
Dimensions
Rubber Thickness
0.062 in
Rubber Width
12 in
Rubber Length
12 in
Details
Item
Rubber Sheet
Rubber Material
Silicone
Rubber Color
Translucent White
Durometer
50 A
Finish
Smooth
Description
Silicone Sheet,No Backing,0.062 In.ThckX1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.