Silicone Sheet - 50A - Smooth Finish - No Backing - 0.25" T x 36" W x 12" L - Translucent White

  • Mfr # 36-005T-250

  • Zoro # G3214645


product price: $56.29
/ea

Key Features

Rubber Width
36 in
Rubber Material
Silicone
Rubber Color
Translucent White
Durometer
50 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-005T-250
Zoro #
G3214645
UPC #
840032717374
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
36 in
Rubber Length
12 in

Details

Item
Rubber Sheet
Rubber Material
Silicone
Rubber Color
Translucent White
Durometer
50 A
Finish
Smooth

Description

Silicone Sheet,No Backing,0.25 In.ThckX36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.