Zoro Homepage

Silicone Sheet - 60A Durometer - No Backing - 0.125" Thick x 36" Width x 300" Length - Blue

  • Mfr # 36-006U-125

  • Zoro # G3215686


product price: $657.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-006U-125
Zoro #
G3215686
UPC #
840032716469
Country of Origin
China

Details

Item
Silicone Sheet,60A Durometer,No Backin

Description

This silicone rubber sheet is ideal for high stress, physically demanding applications. The 1/8-inch thin silicone sheet is blue in color, which is perfect for applications that want to add a stylish, aesthetic appeal. What sets rubber silicone apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this blue silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature material, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this silicone sheet perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the silicone elastomer very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 60A, which gives it a stiff surface with a reasonable amount of pliability. This high quality, industrial silicone material is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone gaskets, seals, and other small industrial parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.