Zoro Homepage

Silicone TR - Translucent Silicone Sheets & Rolls - 1/16" Thick x 3ft Width x 22ft Length

  • Mfr # 20-119

  • Zoro # G3211592


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Rubber Material
Silicone
Rubber Color
Translucent
Durometer
60A
Tensile Strength (PSI)
870 psi
Temperature Range - Adhesives
-103 to 450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-119
Zoro #
G3211592
UPC #
845605054290
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
264 in

Details

Item
Translucent Silicone Sheets And Rolls,6
Rubber Material
Silicone
Rubber Color
Translucent
Durometer
60A
Tensile Strength (PSI)
870 psi
Temperature Range - Adhesives
-103 to 450°F
Installation Method
Adhesive

Description

Transparent silicone rubber sheet is designed to withstand extreme temperatures. Silicone Translucent is a clear silicone rubber sheet is a unique due to its physical characteristics and appearances. It is resistant to both high and low temperatures of -103F to 450F. Choose this product for its aesthetic appeal, and use it for its sophisticated nature!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.