Step Mat, PVC, 0.098 in x 36 inx 10 in Grit Size, Brown, 10 in W x 48 in L

  • Mfr # 10-104-028-BR-6pk

  • Zoro # G916211399


product price:  $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Width
10 in
Material
PVC
Length
48 in
Depth
0.098 in
Grit Size
0.098 in x 36 inx 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-104-028-BR-6pk
Zoro #
G916211399
UPC #
840032732612
Country of Origin
China

Dimensions

Width
10 in
Length
48 in
Depth
0.098 in
Grit Size
0.098 in x 36 inx 10 in

Details

Item
Step Mat
Color
Brown
Material
PVC

Description

Easy, durable, and non-slip, our Coin-Grip Step Mats are the perfect choice to protect your staircases from hazardous situations. Made from high-quality polyvinyl chloride PVC, these step mats are designed for long-lasting performance in any indoor setting. PVC is inherently flame-retardant and resistant to oils, grease, and chemicals, ensuring these durable mats stand the test of time. Featuring a unique raised coin pattern that enhances traction, these step mats are perfect for stairways and anywhere safety is a top priority. With over 8 million emergency room visits estimated by the National Safety Council due to slips and falls, staircase safety is often overlooked. A simple non-slip mat could be the saving difference in becoming another patient. Our Coin-Grip Step Mats are simple to install with no professional help required, as you only need to use double-sided carpet tape to secure them in place. They are available in two sizes of 10 x 36-inch and 10 x 48-inch but can also be easily trimmed to fit any space, ensuring a custom, perfect fit for your needs. Available in 3 colors black, brown, and dark gray, these mats are the ideal indoor flooring solution. Invest in Coin-Grip Step Mats for a low-maintenance, reliable solution that will protect your loved ones, employees, or customers.


  • The raised coin pattern provides superior traction and reduces accidents.
  • Cost effective installation with no tools needed, simply apply double-sided carpet tape.
  • Available in 10" x 36" and 10" x 48" sizes, and stylish colors of black, brown and dark gray
  • Resistant to oil, grease, and chemicals, making them the ideal mat for any stair case.
  • Crafted from long-lasting PVC, Coin-Grip Vinyl Step Mats are perfect for heavy foot-traffic indoor areas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products